Beli bosch bi-metal hole saws for metal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO TSL Hole Saw (SKH59 Bi-Metal)Deskripsi:- Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
- RIDGID Hole Saw Plumber KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
- Catalog Number: 81490
- Kennedy Bi-Metal V/P HolesawDeskripsi:Kennedy Bi-Metal V/P Holesawatribut:
- Teeth Per Inch: 4 - 6 TPI
- Cutting Depth (mm): 28.5
- HITACHI Hole Sawatribut:
- Blade thickness: 0.5mm
- Shank Diameter: 6.35mm
- Throat Height: 12mm
- TOTAL Hole Saw SetDeskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- monotaro Carbide Hole Saw (Gergaji Lubang Karbit)Deskripsi:It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).atribut:
- Overall Length (mm): 93
- Drill Diameter (Ø mm): 6
- Compatible Motor: Electric drill / drilling machine
- Effective Cutting Capacity (mm): 4
- Diameter Tolerance (mm): ±0.2
- Shank Diameter (mm): 10
- RIDGID Hole Saw Combination KitDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.atribut:
- Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
- Catalog Number: 81500
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- RIDGID Variable Pitch Hole SawDeskripsi:The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
- OMI E Type Hole CutterDeskripsi:Usage:Steel, galvanized steel, Tin plate, etc.atribut:
- Material: Center drill: SKH51
- Overall Length (mm): 84
- Type: E
- Weight (g): 170
- Effective Cutting Ability (mm): 1.6
- Work Material: Steel, galvanized steel, tin plates, etc.
- Usage Tool: For electric drill exclusive use
- Drill Diameter (phi mm): 6
- Effective Length (Maximum Cutting Depth) (mm): 8
- Hole Saw Outer Diameter (mm): 40
- Shank Diameter (mm): 10(No.3)
- Langsol Hole Saw TCT Deep 5mmatribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
Daftar Harga bosch bi-metal hole saws for metal Terbaru March 2026
| TRUSCO TSL Hole Saw (SKH59 Bi-Metal) | Rp319.900 |
| BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and Wood | Rp42.900 |
| TRUSCO E Type Hole Saw | Rp349.900 |
| TRUSCO Carbide-Tipped Hole Saw for Stainless Steel | Rp549.900 |
| BAHCO Holesaw Bi-Metal | Rp229.900 |
| RIDGID Hole Saw Plumber Kit | Rp4.999.900 |
| Kennedy Bi-Metal V/P Holesaw | Rp139.900 |
| HITACHI Hole Saw | Rp579.900 |
| TOTAL Hole Saw Set | Rp85.900 |
| Langsol Hole Saw HSS Deep 3mm | Rp27.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000356-3.jpg)










/0rP101571027-12.jpg)

/6sP101518244-38.jpg)